KOHLER

2 in Flapper

Part #KGP87449  |  Manufacturer Part #GP87449

Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2" flapper without float used in various older two-piece toilets (3.5 gpf and older)
  • 2-in flapper without float used in various two-piece toilets with 3.5+ gpf
  • Also used in STERLING and KALLISTA toilets
  • Compatible with the following Kohler Models: Vintage® 3410, 3411, 3412, 3413, Wellington 3415, Cayuga 3440, Wellesley 3441, Bolton 3450, 3475, Wellworth® 3500, 3502, 3504, 3510, 3512, 3514, 3520, 3521
  • Highline® 3518, 3527, Couture 3470, Northline 3516, Barrington 3530, 3535, 3536, Pic Wicker 14100, Northern Lights 14128, Solstice 14076, Loon 14133, Evensong 14143, Garland 14150, Jamboree 14159, Sterling Windham 404515

Specifications

Depth: 3-17/20 in

Length: 1-9/10 in

Material: Rubber

Size: 2 in

Type: KGP87449

WaterSense Labeled: No

Width: 6-19/20 in