0 items

Kohler Jacquard™ 2 in. Ring Pull

K99685

Color Finish

Starting at $17.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in chrome, brushed and black finishes
  • Designed to complement the transitional style of Jacquard® vanities
  • Premium metal construction for durability

SPECIFICATIONS

Brand Model Compatibility
Jacquard® Vanities
Collection
Jacquard™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/16 in
Length
2 in
Material
Metal
Width
9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday