0 items

Kohler Composed® 2-Tier Towel Shelf

K73157

Color Finish

Starting at $506.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with faucets and accessories in the Composed® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Spacious upper shelf with towel bar below provides additional storage in bathroom space

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Composed®
Color Finish
Vibrant® Titanium
Color Finish Category
Silver Tones
Depth
11-13/16 in
Height
3-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
11-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday