1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Vibrant® Brushed Bronze
1/2 x 3/4 in. Sweat and NPSM Threaded Tub & Shower Diverter Valve in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
- Valve can be wall-mounted up to 1-1/4" wall thickness
- Code approved for backflow prevention
- Deck or wall-mount installation
- Material: Solid brass exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- End Connection 1:
- Sweat, NPSM
- End Connections:
- Sweat;NPSM
- Escutcheon Height:
- 2-1/2 in
- Escutcheon Width:
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No