Kohler 2-Way Deckmount Diverter Valve

K9530

Color/Finish

Starting at $263.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Code approved for backflow prevention
  • Deck or wall-mount installation
  • Material: Solid brass exposed pop-up drain without overflow
  • Valve can be wall-mounted up to 1-1/4" wall thickness

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014, ASSE 1025
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM, Sweat
Faucet Height
2-1/2 in
Flow Rate
2 gpm
Handle Type
Knob
Height
2-1/2 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
2-3/8 in
Material
Brass
Number of Handles
Single Handle
Shower Arm Reach
2-3/8 in
Trim Only
No
Valve Size
1/2 in, 3/4 in
Valve Type
Tub & Shower Diverter Valve
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday