0 items

Kohler Loure® 2-Way Diverter Valve with Single Lever Handle

K14677

Color Finish

Starting at $234.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath or deck-mount installation
  • Can be mounted up to 1-1/4" thickness
  • Coordinates with Loure® faucets and accessories
  • Diverter valve has backflow protection
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Two way brass diverter valve

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014, ASSE 1025
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
15 gpm
Handle Material
Metal
Handle Type
Push
Height
2-3/8 in
IAPMO Listed
No
Length
2-1/2 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Roman Tub Diverter Valves
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday