0 items

Kohler Proflex® 20-1/8 x 72 x 36 in. 72 gal 3-Wall Alcove Bathtub with Left Hand Drain

KBF1159-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Installation Type
3 Wall Alcove
Length
72 in
Material
ExoCrylic™
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday