20-1/8 in. Solid Wood and Veneers Roll Out Drawer with Double Door Vanity Cabinet in Oxford Maple

You last purchased this on
 
KOHLER

20-1/8 in. Solid Wood and Veneers Roll Out Drawer with Double Door Vanity Cabinet in Oxford Maple

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

20-1/8 in. Solid Wood and Veneers Roll Out Drawer with Double Door Vanity Cabinet in Oxford Maple

  • Fast #
  • Part #K99679-SH1-1WR
  • Item #4812049
  • Manufacturer Part #99679-SH1-1WR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oxford Maple Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • For use with Kohler® K-99500 Jacquard®, Kohler® K-99513 Damask® and Kohler® K-99526 Poplin® vanities
  • Can be paired with the Kohler® K-99677 adjustable shelf or Kohler® K-99678 adjustable shelf with electrical outlets
  • Requires the Kohler® K-99738 appliance tray
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99500 Jacquard®, K-99513 Damask® and K-99526 Poplin® Vanities
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Browns
Color Finish Name:
Oxford Maple
Depth:
18 in
EPA Compliant:
Yes
GSA Approved:
No
Height:
7-11/16 in
IAPMO Listed -:
No
Installation Type:
Undermount
Material:
Solid Wood, Veneers
NSF Certified:
No
Product Type:
Vanity Cabinet Drawer
Vanity Top Shape:
Rectangle
Width:
20-1/8 in