0 items

Kohler 20 in. Curved Towel Bar Assembly

K1217675-02

Color Finish

Starting at $35.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday