0 items

Kohler 20 in. X 26 in. Medicine Cabinet

KCB-CLW2026SS

Width

20 in

$203.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Mirrored door with silver finish frame
  • Mirrored interior
  • Two adjustable tempered-glass shelves
  • Two way adjustable hinges with 108° opening capability for easy cabinet access

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
5-1/4 in
Glass Type
Tempered Glass
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday