UNIVERSAL CUTTING BOARD WIDE

You last purchased this on
 
KOHLER

UNIVERSAL CUTTING BOARD WIDE

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

UNIVERSAL CUTTING BOARD WIDE

  • Fast #
  • Part #K6636-NA
  • Item #2937053
  • Manufacturer Part #6636-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Natural Wood
Length:
20 in
Material:
Hardwood
Width:
14 in