20 x 18 in. Lavatory Frame Stainless Steel

You last purchased this on
 
KOHLER

Tahoe® 20 x 18 in. Lavatory Frame Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tahoe® 20 x 18 in. Lavatory Frame Stainless Steel

  • Fast #
  • Part #K6688-NA
  • Item #29495
  • Manufacturer Part #6688-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Material: Stainless steel
  • All-metal construction
  • Fits around the outside of Kohler® K-2890 Tahoe® flat-rim bathroom sinks
  • Product shown with sink and faucet
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-2890 Tahoe® Flat-Rim Bathroom Sink
Collection:
Tahoe®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Length:
20 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Frame
Width:
18 in