0 items

Kohler Proflex® 20 x 54 in. 76 gal Drop-In Bathtub with Center Drain

K1155

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corner layout minimizes footprint without compromising bathing area
  • Integral faucet deck
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious design accommodates up to two bathers

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.5
Capacity
76 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
54 in
Material
Acrylic
UL Listed
No
Width
54 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday