0 items

Kohler Hourglass® 20 x 60 x 32 in. 64 gal 3-Wall Alcove Bathtub with Left Hand Drain

K1219-LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for one-person bathing
  • Includes integral apron and flange to simplify installation
  • Material: Acrylic
  • Standard sized bath designed for quick and easy installation
  • Textured bottom surface
  • Three-wall alcove installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
64 gal
Collection
Hourglass®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
3-Wall Alcove
Length
60 in
Material
Acrylic
UL Listed
No
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday