0 items

Kohler Overture® 20 x 60 x 42 in. 69 gal Drop-In Bathtub with Center Drain

K1227

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain location
  • Hourglass shape adds style and elegance to your bathroom
  • Integral faucet deck
  • Integral neck rests and center drain ensure comfortable two person bathing
  • Not for use in three-wall alcove with overhead shower
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
69 gal
Collection
Overture®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Center
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Solid Vikrell®
UL Listed
No
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday