0 items

Kohler Tercet® 21 x 60 in. 96 gal Bathtub with Center Drain

K1161

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drop-in or corner alcove installation
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Popular corner shape design
  • Spacious design accommodates up to two bathers

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Corner
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
96 gal
Collection
Tercet®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Center
GSA Approved
No
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
UL Listed
No
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday