0 items

Kohler Maratea® 22-1/2 x 17-1/16 in. Drop-In Lavatory Sink with 4 in. Centerset Faucet Holes

K2831-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl Size: 22 1/8" L x 17 1/4" W x 6 1/2"
  • Generous, oval, single-basin design
  • KOHLER® Cast Iron
  • Maratea®

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
22-1/8 in x 17-1/4 in x x 6-1/2 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Maratea®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
22-1/2 in x 17-1/16 in x 6-1/2 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday