0 items

Kohler Wellworth® 22-1/4 x 18-1/4 in. Pedestal Bathroom Sink

KOH2293-1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20 in x 12 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Depth
22-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
34-7/8 in
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay, Vitreous China
Overall Sink Size
22-1/4 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday