0 items

Kohler Serif® 22-1/8 x 16-1/4 in. Drop-in Bathroom Sink with Single Faucet Hole

K2075-1

Color Finish

Starting at $179.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Serif® collection
  • Oval basin
  • Overflow drain
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-7/8 in x 10-1/8 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Serif®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
22-1/8 in x 16-1/4 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday