KOHLER
22-15/16 in. Adjustable Shelf for Tailored Vanities with Double Basin in Oxford Maple
Part #K99677-SH6-1WR | Item #4814327 | Manufacturer Part #99677-SH6-1WR
Product Details
- For use with Kohler® K-99511 Jacquard®, Kohler® K-99524 Damask® and Kohler® K-99537 Poplin® vanities
- Catalyzed conversion varnish provides a durable moisture-resistant finish
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-99511 Jacquard®, K-99524 Damask® and K-99537 Poplin® Vanities
CARB OTC LEED Compliant: Yes
Color Finish: Oxford Maple
Color Finish Category: Browns
Depth: 19 in
Height: 3/4 in
IAPMO Listed: No
Material: [Solid Wood, Veneers]
Width: 22-15/16 in