0 items

Kohler Cimarron® 22-3/4 x 18-7/8 in. Pedestal Bathroom Sink

KOH2362-8

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 in x 12-3/4 in x 3-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-3/4 in x 18-7/8 in
Pedestal Only - FEI
No
Vessel Only - FEI
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday