0 items

Kohler Portrait® 22 x 67 x 42 in. 96 gal Drop-In Bathtub with Center Drain

K1454

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain location
  • Coordinates with other products in the Portrait® collection
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious bathing for up to two people

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
96 gal
Collection
Portrait®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
GSA Approved
No
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
67 in
Material
Acrylic
UL Listed
No
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday