5A 230V Pump Assembly for Symbio™ K-1335 and K-1336
5A 230V Pump Assembly for Symbio™ K-1335 and K-1336
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Symbio™ K-1335, K-1336
- Horsepower:
- 1.5 hp
- Product Type:
- Pump Assembly
- Volts:
- 230V