0 items

Kohler Escale® 24-1/8 x 72 x 36 in. 71 gal Drop-In Bathtub with Center Drain

K11343

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain location
  • Coordinates with other products in the Escale® collection
  • Generous 6' length provides an incredibly spacious bathing area
  • Sloped lumbar support offers extra comfort while bathing

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
71 gal
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
24-1/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday