24 1/8 in. 26 in. Mirror Cabinet
24 1/8 in. 26 in. Mirror Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible installation allows for left or right hand door opening
- Satin Anodized Aluminum
- Triple mirror design
- Hinge: 107°
Specifications
- Height:
- 36 in
- Material:
- Aluminum
- Width:
- 24-1/8 in