KOHLER

24 in. Grab Bar in Vibrant French Gold

Part #K11392-AF  |  Manufacturer Part #11392-AF

Color/Finish:
Vibrant® French Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offering a unique blend of traditional design elements and modern accents, this ADA-compliant grab bar complements a range of bathroom decors
  • Constructed of durable metal, its 24" length features smooth contours for a comfortable grip and pleasing style
  • Template included for easy installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Diameter: 2-13/16 in

IAPMO Listed: No

Length: 24 in

Material: Metal

Width: 2-3/4 in