0 items

Kohler Choreograph® 24 in. Grab Bar

K97625

Color Finish

Starting at $79.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Add optional Kohler® K-97629 teak tray (sold separately) for dedicated product staging space on the barre
  • For use with Kohler® Choreograph™ wall panels
  • Installation hardware included
  • Mounting brackets slide along bar to ease installation
  • Provides a stable point of contact in the shower
  • Slim and flat profile doubles as shower storage space
  • Support of 300 lbs

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Choreograph® Wall Panels
CARB OTC LEED Compliant
No
Capacity
300 lb
Collection
Choreograph®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Anodized Aluminum
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday