0 items

Kohler Finial® 24 in. Towel Bar

K360

Color Finish

Starting at $244.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Finial® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Finial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
2-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
27-3/4 in
Material
Metal
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday