0 items

Kohler iV Georges Brass® 24 x 4-1/2 x 2 in. Towel Bar

K6826

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with IV Georges Brass faucets and accessories
  • Inspired by 18th-century English designs, IV Georges Brass accessories portray a traditional Georgian style for the bath or powder room

SPECIFICATIONS

ADA Compliant
No
Collection
iV Georges Brass®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Height
2 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday