0 items

Kohler Loure® 24 x 5-3/8 in. Double Towel Bar

K11582

Color Finish

Starting at $182.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Loure® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Loure®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/8 in
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday