0 items

Kohler Ceramic/Impressions® 25 x 22-3/8 in. 3-Hole 1-Bowl Vitreous China Single Band Oval Vanity Top Bathroom Sink

K2791-8

Color Finish

Starting at $298.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with the industry-standard 24" vanities in the Kohler® Tailored® vanity collection
  • Dimensional colors
  • Integrated sink and vanity top
  • Oval basin
  • Overflow drain
  • Raised outer edge helps contain water and prevents items from rolling off the vanity top
  • Widespread faucet holes is 8"

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 13-3/8 in x 5-1/2 in
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
Ceramic/Impressions®
Color Finish
White Impressions
Color Finish Category
Whites
Depth
7-1/2 in
Faucet Installation
3 Hole
Height
7-1/2 in
IAPMO Listed
No
Installation Type
Vanity Top
Length
25 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
25 in x 22-3/8 in
Vanity Top Shape
Oval
Width
22-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday