0 items

Kohler Staccato™ 25 x 22 in. Single Bowl Self-Rimming Stainless Steal Sink

K3362

Faucet Installation

Starting at $292.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 8"
  • Includes installation hardware
  • Minimum base cabinet width 27"
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21-1/8 in x 15-11/16 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Staccato™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday