0 items

Kohler Antique™ 27-7/8 x 8 in. Bath Faucet Riser Tube

K126

Color Finish

Starting at $128.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deck mount faucet installation
  • Escutcheon included
  • Riser tubes
  • Size: 26"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014, ASSE 1025
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B64
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
27-7/8 in
IAPMO Listed
No
Length
2-1/4 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday