0 items

Kohler Cimarron® 28-1/8 in. Vitreous China Pedestal Only

K2364

Color Finish

Starting at $119.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with Kohler® K-2363 Cimarron® basins to create a complete Cimarron® pedestal sink
  • Coordinates with other products in the Cimarron® collection

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
Almond
Color Finish Category
Neutrals
GSA Approved
No
Height
28-1/8 in
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday