0 items

Kohler Awaken® 29-5/8 in. B110 Slide Bar Kit

K99243

Color Finish

Starting at $154.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced spray engine provides four alternate experiences: Wide coverage, intense drenching, targeted massage spray and reduced-flow spray
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • Flow rate: 2 gpm
  • Handshower features transitional design inspired by nature
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Spray nozzles cover full area of sprayhead
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Water saving spray meets ADA requirement for non-positive shutoff
  • Wide coverage spray produces an encompassing spray for everyday use

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
29-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Showerhead Function
3
Spray Type
Intense Drenching, Reduced-Flow Spray, Targeted Massage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes
Width
4-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday