0 items

Kohler Revival® 26-1/8 x 28-1/2 in. Oval Mirror

K16145

Color Finish

Starting at $1038.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blending European style, early American influences and revival accessories bring continuity to your room design
  • Completes Revival® design solution with Kohler® faucets and fixtures
  • Coordinates with other products in the Revival® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Glass Type
Frameless
Height
28-1/2 in
Length
26-1/8 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday