0 items

Kohler Brenham™ 3-1/4 in. 3-Hole Wall Mount Oval Rectangle Bathroom Sink with 4 in. Faucet Centerset Hole, Shroud and Rear Center Drain

KOH1999-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-3/8 in x 12-5/16 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Center Size
4 in
Collection
Brenham™
Color Finish
White
Color Finish Category
Whites
Depth
3-1/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-15/16 in x 19-3/4 in
Pedestal Only - FEI
No
Shape
Oval in Rectangle
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday