16 oz. 3-1/16 in. Soap & Lotion Dispenser in Brushed Chrome
16 oz. 3-1/16 in. Soap & Lotion Dispenser in Brushed Chrome
Frequently Purchased Together
Product Details
- Material: Solid brass
- May be installed in pre-drilled sink holes or surfaces up to 2" thickness
- Holds up to 16 oz. of soap or lotion refillable from top
- Coordinates with Contemporary faucet collections
- Clamshell packed
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 3-7/16 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- Origin:
- Domestic
- Spout Reach:
- 3-7/16 in