3-1/16 in. 16 oz Kitchen Soap Dispenser in Matte Black

Part #K1895-BL  |  Item #3811450  |  Manufacturer Part #1895-BL

$ 65.70 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass with matte black finish
  • May be installed in pre-drilled sink holes or surfaces up to 2" thickness
  • Wholesale packaging
  • Coordinates with Contemporary faucet collections

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 16 oz

Color Finish: Matte Black

Color Finish Category: Blacks

Height: 3-1/16 in

IAPMO Listed: No

Length: 3-7/16 in

Material: Brass

Spout Height: 3-1/16 in

Spout Reach: 3-7/16 in