3-13/16 in. Bathroom Sink Drain in Matte Black
This product has been replaced by
Manufacturer Part #33151-BL
3-13/16 in. Bathroom Sink Drain in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Without overflow
- 1-1/4" connection
- Solid brass construction for durability and reliability
- Fluid design lines for ease of cleaning.
- Without overflow.
- 1-1/4" connection.
- Solid brass construction for durability and reliability.
- Fluid design lines for ease of cleaning
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Outside:
- 2-1/8 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- Height:
- 8-15/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain
- Style:
- Modern
- Tailpiece Length:
- 3-13/16 in
- Vessel Only:
- No
- Width:
- 2-1/8 in