3-13/16 in. Bathroom Sink Drain in Polished Chrome

This product has been replaced by

CLICKER DRAIN WITH OVERFLOW
KOHLER Bathroom Sink Drain in Polished Chrome
Manufacturer Part #25322-CP
You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CLICKER DRAIN WITH OVERFLOW
KOHLER Bathroom Sink Drain in Polished Chrome
Manufacturer Part #25322-CP
KOHLER

3-13/16 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #K7124-A-CP
  • Item #2889518
  • Manufacturer Part #7124-A-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With overflow
  • Fluid design lines for ease of cleaning
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
Yes
Strainer Diameter:
1-1/4 in
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight