KOHLER

3-13/16 in. Bathroom Sink Drain in Polished Chrome

Part #K7124-CP  |  Manufacturer Part #7124-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Without overflow
  • Fluid design lines for ease of cleaning

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Grid Drain Material: Brass

IAPMO Listed: No

NSF Certified: No

Overflow Included Yes or No: No

Tailpiece Length: 3-13/16 in

Tailpiece Style: Straight

Type: K7124-CP