3-13/16 in. Bathroom Sink Drain in Polished Chrome

You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #K7129-CP
  • Item #2889506
  • Manufacturer Part #7129-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Without overflow
  • Material: Solid brass
  • For use in non-overflow applications
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
1-1/4 in
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
No
Product Type:
Grid Drain
Strainer Diameter:
1-1/4 in
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight