3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze

This product has been replaced by

No image available
CLICKER DRAIN W/O OVERFLOW
Manufacturer Part #33151-BV
You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
CLICKER DRAIN W/O OVERFLOW
Manufacturer Part #33151-BV
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7124-BV
  • Item #2889488
  • Manufacturer Part #7124-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Without overflow
  • Fluid design lines for ease of cleaning
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
No
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight