3-13/16 in. Bathroom Sink Drain in Vibrant Polished Brass

This product has been replaced by

No image available
CLICKER DRAIN WITH OVERFLOW
Manufacturer Part #25322-PB
You last purchased this on
 
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
CLICKER DRAIN WITH OVERFLOW
Manufacturer Part #25322-PB
KOHLER

3-13/16 in. Bathroom Sink Drain in Vibrant Polished Brass

  • Fast #
  • Part #K7124-A-PB
  • Item #2889544
  • Manufacturer Part #7124-A-PB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With overflow
  • Fluid design lines for ease of cleaning
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
Yes
Strainer Diameter:
1-1/4 in
Tailpiece Length:
3-13/16 in
Tailpiece Style:
Straight