3-13/16 in. Bathroom Sink Drain in Vibrant Polished Nickel
3-13/16 in. Bathroom Sink Drain in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Without overflow
- Material: Solid brass
- For use in non-overflow applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- No
- Product Type:
- Grid Drain
- Strainer Diameter:
- 1-1/4 in
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight