Kohler

3-1/4 in Flapper

Part #KGP1060740  |  Manufacturer Part #GP1060740

Size:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Kohler® Class 5 Portrait one-piece toilets

Material: Rubber

Size: 3-1/4 in

Type: KGP1060740

WaterSense Labeled: No