0 items

Kohler Memoirs® 3-15/16 x 4 in. NPT Wall Mount Diverter Bath Spout

K496

Color Finish

Starting at $203.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Kohler® ceramic disc valves
  • Solid brass construction and exposed pop-up drain without overflow
  • Stately lift knob

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Spout Height
2-7/8 in
Spout Reach
6 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday