0 items

Kohler Choreograph® 3/16 x 10-7/8 in. Shower Locker

K97630

Color Finish

Starting at $252.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Kohler® Choreograph™ wall panels
  • Four shelves: All removable for easy cleaning
  • Integrated foot ledge makes it easier to shave or wash your feet
  • One shelf includes a hook for hanging storage and a cup for toothbrushes or razors
  • Recommended Kohler® K-97636 Choreograph™ seam joint for installation (sold separately)
  • Shelves and basket are height-adjustable to 10 positions
  • Shower basket offers concealed storage for small items
  • Unique design ensures no water can collect on the shelves

SPECIFICATIONS

Brand Model Compatibility
Choreograph® Wall Panels
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
95-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3/16 in
Material
Acrylic
UL Listed
Yes
Width
10-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday