0 items

Kohler Stillness® 3-3/4 x 2-1/2 in. NPT Wall Mount Bath Spout

K952

Color Finish

Starting at $156.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Lever
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Height
5-1/2 in
Spout Reach
8-3/4 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday